MEGADYNE GROUP
MEGADYNE GROUP
1930V431
MEGADYNE GROUP MEGADYNE GROUP
Description
1930V431 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 43.1" Pitch Length; 1-3/16" Belt Width; 44" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1930V431
BDI #
17104917
Details
127.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V431/p/17104917
Your Price
$ 127.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Polychloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1930V431
Long Description
30 Degree Angle; Variable Speed; 43.1" Pitch Length; 1-3/16" Belt Width; 44" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
43.1 Inch | 1,094.74 Millimeter
Belt Outside Length
44 Inch | 1,117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


