TIMKEN
TIMKEN
1930V641
TIMKEN TIMKEN
Description
1930V641 VARIABLE SPEED COG-BELT ; 101738786
30 Degree Angle; Variable Speed; 64.1" Pitch Length; 1-3/16" Belt Width; 64.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1930V641
BDI #
17058695
Details
265.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V641/p/17058695
Your Price
$ 265.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.716
EAN
0785201738241
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1930V641
Weight / LBS
2.095
Long Description
30 Degree Angle; Variable Speed; 64.1" Pitch Length; 1-3/16" Belt Width; 64.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
64.6 Inch | 1,640.84 Millimeter
Belt Pitch Length
64.1 Inch | 1,628.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


