GATES
GATES
19G3982E
GATES GATES
Description
19G3982E VARIABLE SPEED BELT ; RECREATIONAL G-FORCE
Belt, Variable Speed; 28 Degree Angle; 39.822" Belt Pitch Length; 1-3/16" Belt Width; 41" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271014
BDI #
20333924
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/19G3982E/p/20333924
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.408
EAN
0770075464525
Product Group - BDI
M02236
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 28 Degree Angle; 39.822" Belt Pitch Length; 1-3/16" Belt Width; 41" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
39.822 Inch | 1011.479 Millimeter
Belt Outside Length
41 Inch | 1041.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


