CONTINENTAL
CONTINENTAL
2026V422-S
CONTINENTAL CONTINENTAL
Description
2026V422-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE
26 Degree Angle Series; Variable Speed Style; 42.2" Pitch Length; 1-1/4" Width; 43" Outside Length; Kevlar Tensile Material
Part #
20044298
BDI #
400937
Details
200.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2026V422-S/p/400937
Your Price
$ 200.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.371
EAN
0037256060304
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.82
Long Description
26 Degree Angle Series; Variable Speed Style; 42.2" Pitch Length; 1-1/4" Width; 43" Outside Length; Kevlar Tensile Material
Belt Pitch Length
42.2 Inch | 1,071.88 Millimeter
Belt Outside Length
43 Inch | 1,092.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


