GATES
GATES
20G4154
GATES GATES
Description
20G4154 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 29 Degree Angle; 41.545" Belt Pitch Length; 1-3/16" Belt Width; 42-3/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98281026
BDI #
20914458
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/20G4154/p/20914458
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.49
EAN
0770075525295
Product Group - BDI
M02356
Belt Series
29 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.08
Long Description
Belt, Variable Speed; 29 Degree Angle; 41.545" Belt Pitch Length; 1-3/16" Belt Width; 42-3/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
42.375 Inch | 1076.325 Millimeter
Belt Pitch Length
41.545 Inch | 1055.243 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


