TIMKEN
TIMKEN
2126V309
TIMKEN TIMKEN
Description
2126V309 VARIABLE SPEED COG-BELT ; 101738794
26 Degree Angle; Variable Speed; 30.9" Pitch Length; 1-5/16" Belt Width; 31.7" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2126V309
BDI #
17058701
Details
189.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2126V309/p/17058701
Your Price
$ 189.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.41
EAN
0785201746987
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2126V309
Weight / LBS
0.908
Long Description
26 Degree Angle; Variable Speed; 30.9" Pitch Length; 1-5/16" Belt Width; 31.7" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
30.9 Inch | 784.86 Millimeter
Belt Width
1.313 Inch | 33.35 Millimeter
Belt Outside Length
31.7 Inch | 805.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


