

GATES
GATES
2226V307
GATES GATES
Description
2226V307 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 30.7" Pitch Length; 1-3/8" Width; 31.2" Outside Length; Polyester Tensile Material
Part #
98040677
BDI #
1100371
Details
203.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2226V307/p/1100371
Your Price
$ 203.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.39
EAN
0072053249507
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2226V307
Manufacturer Internal Number
9804-0677
Weight / LBS
0.77
Long Description
26 Degree Angle Series; Variable Speed Style; 30.7" Pitch Length; 1-3/8" Width; 31.2" Outside Length; Polyester Tensile Material
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Outside Length
31.2 Inch | 792.48 Millimeter
Belt Pitch Length
30.7 Inch | 779.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh