TIMKEN
TIMKEN
2226V307
TIMKEN TIMKEN
Description
2226V307 VARIABLE SPEED COG-BELT ; 101738796
26 Degree Angle; Variable Speed; 30.7" Pitch Length; 1-3/8" Belt Width; 31.2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2226V307
BDI #
17058704
Details
156.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2226V307/p/17058704
Your Price
$ 156.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.361
EAN
0785201747502
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2226V307
Weight / LBS
0.886
Long Description
26 Degree Angle; Variable Speed; 30.7" Pitch Length; 1-3/8" Belt Width; 31.2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
31.2 Inch | 792.48 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Pitch Length
30.7 Inch | 779.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


