DODGE
DODGE
2230V266
DODGE DODGE
Description
2230V266 VARIABLE SPEED BELT
Variable Speed Belt; 30 Degree Angle; 26.6" Pitch Length; 1.375" Belt Width; 27.5" Outside Length; Polyester Tensile Material
Part #
109592
BDI #
254278
Details
75.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V266/p/254278
Your Price
$ 75.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.45
EAN
0782475079117
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 30 Degree Angle; 26.6" Pitch Length; 1.375" Belt Width; 27.5" Outside Length; Polyester Tensile Material
Belt Outside Length
27.5 Inch | 698.5 Millimeter
Belt Pitch Length
26.6 Inch | 675.64 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh