TIMKEN
TIMKEN
2230V273
TIMKEN TIMKEN
Description
2230V273 VARIABLE SPEED COG-BELT ; 101806267
30 Degree Angle; Variable Speed; 27.3" Pitch Length; 1-3/8" Belt Width; 27.9" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2230V273
BDI #
17058706
Details
147.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V273/p/17058706
Your Price
$ 147.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.36
EAN
0785201747526
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2230V273
Weight / LBS
0.791
Long Description
30 Degree Angle; Variable Speed; 27.3" Pitch Length; 1-3/8" Belt Width; 27.9" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Pitch Length
27.3 Inch | 693.42 Millimeter
Belt Outside Length
27.9 Inch | 708.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh