

GATES
GATES
2230V275
GATES GATES
Description
2230V275 VARIABLE SPEED BELT ; 30DEG ANGLE 27-1/2" P LG
30 Degree Angle Series; Variable Speed Style; 27-1/2" Pitch Length; 1-3/8" Width; 28.1" Outside Length; Polyester Tensile Material
Part #
98040358
BDI #
1408274
Details
190.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V275/p/1408274
Your Price
$ 190.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.35
EAN
0072053108255
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2230V275
Manufacturer Internal Number
9804-0358
Weight / LBS
0.71
Long Description
30 Degree Angle Series; Variable Speed Style; 27-1/2" Pitch Length; 1-3/8" Width; 28.1" Outside Length; Polyester Tensile Material
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Pitch Length
27.5 Inch | 698.5 Millimeter
Belt Outside Length
28.1 Inch | 713.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh