TB WOODS
TB WOODS
2230V285
TB WOODS TB WOODS
Description
2230V285 VARIABLE SPEED BELT ; POR
30 Degree Angle Series; Variable Speed Style; 28-1/2" Pitch Length; 1-3/8" Width; Kevlar Tensile Material
Part #
2230V285
BDI #
981957
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V285/p/981957
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.29
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2230V285
Weight / LBS
0.6
Long Description
30 Degree Angle Series; Variable Speed Style; 28-1/2" Pitch Length; 1-3/8" Width; Kevlar Tensile Material
Belt Pitch Length
28.5 Inch | 723.9 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh