

GATES
GATES
2230V375
GATES GATES
Description
2230V375 VARIABLE SPEED BELT ; 30DEG ANGL 37.5" BLT P 1-3/8" BLT W
30 Degree Angle Series; Variable Speed Style; 37-1/2" Pitch Length; 1-3/8" Width; 38.2" Outside Length; Polyester Tensile Material
Part #
98040678
BDI #
1100377
Details
298.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V375/p/1100377
Your Price
$ 298.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.49
EAN
0072053108279
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2230V375
Manufacturer Internal Number
9804-0678
Weight / LBS
0.92
Long Description
30 Degree Angle Series; Variable Speed Style; 37-1/2" Pitch Length; 1-3/8" Width; 38.2" Outside Length; Polyester Tensile Material
Belt Outside Length
38.2 Inch | 970.28 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Pitch Length
37.5 Inch | 952.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh