MEGADYNE GROUP
MEGADYNE GROUP
2322V372
MEGADYNE GROUP MEGADYNE GROUP
Description
2322V372 VARIABLE SPEED BELT ; 1-7/16IN WD 37.9IN OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 37.2" Pitch Length; 1-7/16" Width; Polyester Tensile Material
Part #
2322V372
BDI #
534122
Details
146.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V372/p/534122
Your Price
$ 146.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.508
EAN
0746041194123
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2322V372
Long Description
22 Degree Angle Series; Variable Speed Style; 37.2" Pitch Length; 1-7/16" Width; Polyester Tensile Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
37.2 Inch | 944.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


