2322V541 https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
1100539 Drive Belts Variable Speed 

GATES GATES

2322V541

Description

2322V541 VARIABLE SPEED BELT ; 22DEG ANGLE 54.1" P LG

22 Degree Angle Series; Variable Speed Style; 54.1" Pitch Length; 1-7/16" Width; 55.1" Outside Length; Polyester Tensile Material

Part #

2322V541

BDI #
1100539
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
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.73
EAN
0072053108347
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2322V541
Manufacturer Internal Number
9804-0059
Weight / LBS
1.78
Long Description
22 Degree Angle Series; Variable Speed Style; 54.1" Pitch Length; 1-7/16" Width; 55.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
54.1 Inch | 1,374.14 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
55.1 Inch | 1,399.54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh