CONTINENTAL
CONTINENTAL
2322V826-S
CONTINENTAL CONTINENTAL
Description
2322V826-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 22 DEG ANGLE
22 Degree Angle Series; Variable Speed Style; 82.6" Pitch Length; 1-7/16" Width; 83-1/2" Outside Length; Kevlar Tensile Material
Part #
20044335
BDI #
400974
Details
377.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V826-S/p/400974
Your Price
$ 377.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.911
EAN
0037256060618
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
2.08
Long Description
22 Degree Angle Series; Variable Speed Style; 82.6" Pitch Length; 1-7/16" Width; 83-1/2" Outside Length; Kevlar Tensile Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
82.6 Inch | 2,098.04 Millimeter
Belt Outside Length
83.5 Inch | 2,120.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


