TIMKEN
TIMKEN
2322V826
TIMKEN TIMKEN
Description
2322V826 VARIABLE SPEED COG-BELT ; 101738818
22 Degree Angle; Variable Speed; 82.6" Pitch Length; 1-7/16" Belt Width; 83-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2322V826
BDI #
17058731
Details
313.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V826/p/17058731
Your Price
$ 313.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.122
EAN
0785201749049
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2322V826
Weight / LBS
2.72
Long Description
22 Degree Angle; Variable Speed; 82.6" Pitch Length; 1-7/16" Belt Width; 83-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
83.5 Inch | 2,120.9 Millimeter
Belt Pitch Length
82.6 Inch | 2,098.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


