TB WOODS
TB WOODS
2322V846
TB WOODS TB WOODS
Description
2322V846 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 84.6" Pitch Length; 1-7/16" Width; 85.3" Outside Length; Kevlar Tensile Material
Part #
2322V846
BDI #
985903
Details
585.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V846/p/985903
Your Price
$ 585.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.119
EAN
0698672791946
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2322V846
Weight / LBS
2.5
Long Description
22 Degree Angle Series; Variable Speed Style; 84.6" Pitch Length; 1-7/16" Width; 85.3" Outside Length; Kevlar Tensile Material
Belt Pitch Length
84.6 Inch | 2,148.84 Millimeter
Belt Outside Length
85.3 Inch | 2,166.62 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


