MEGADYNE GROUP
MEGADYNE GROUP
2332V373
MEGADYNE GROUP MEGADYNE GROUP
Description
2332V373 VARIABLE SPEED BELT ; 1-7/16IN WD 38IN OUTSIDE LG
32 Degree Angle Series; Variable Speed Style; 37.3" Pitch Length; 1-7/16" Width; 38" Outside Length; Polyester Tensile Material
Part #
2332V373
BDI #
534157
Details
179.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2332V373/p/534157
Your Price
$ 179.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.477
EAN
0746041194475
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2332V373
Long Description
32 Degree Angle Series; Variable Speed Style; 37.3" Pitch Length; 1-7/16" Width; 38" Outside Length; Polyester Tensile Material
Belt Pitch Length
37.3 Inch | 947.42 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh