GATES
GATES
23R4140
GATES GATES
Description
23R4140 CVT BELT ; G-FORCE REDLINE
Belt, Variable Speed; 29 Degree Angle; 41.398" Belt Pitch Length; 1-1/4" Belt Width; 42-5/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98241172
BDI #
26354367
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/23R4140/p/26354367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0770075813248
Product Group - BDI
M02236
Belt Series
29 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force RedLine
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.92
Long Description
Belt, Variable Speed; 29 Degree Angle; 41.398" Belt Pitch Length; 1-1/4" Belt Width; 42-5/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
42.625 Inch | 1082.675 Millimeter
Belt Pitch Length
41.398 Inch | 1051.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


