TIMKEN
TIMKEN
2426V343
TIMKEN TIMKEN
Description
2426V343 VARIABLE SPEED COG-BELT ; 101738827
26 Degree Angle; Variable Speed; 34.3" Pitch Length; 1-1/2" Belt Width; 35.4" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2426V343
BDI #
17058712
Details
216.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2426V343/p/17058712
Your Price
$ 216.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.437
EAN
0785201749728
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2426V343
Weight / LBS
1.18
Long Description
26 Degree Angle; Variable Speed; 34.3" Pitch Length; 1-1/2" Belt Width; 35.4" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
34.3 Inch | 871.22 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
35.4 Inch | 899.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


