TIMKEN
TIMKEN
2428V707
TIMKEN TIMKEN
Description
2428V707 VARIABLE SPEED COG-BELT ; 101738828
28 Degree Angle; Variable Speed; 70.7" Pitch Length; 1-1/2" Belt Width; 71.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2428V707
BDI #
17058713
Details
353.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2428V707/p/17058713
Your Price
$ 353.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.987
EAN
0785201749735
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2428V707
Weight / LBS
2.41
Long Description
28 Degree Angle; Variable Speed; 70.7" Pitch Length; 1-1/2" Belt Width; 71.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
70.7 Inch | 1,795.78 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
71.6 Inch | 1,818.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


