TB WOODS
TB WOODS
2430V379
TB WOODS TB WOODS
Description
2430V379 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 37.9" Pitch Length; 1-1/2" Width; 38.6" Outside Length; Kevlar Tensile Material
Part #
2430V379
BDI #
992906
Details
1344.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2430V379/p/992906
Your Price
$ 1,344.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.498
EAN
0698672119504
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2430V379
Weight / LBS
1
Long Description
30 Degree Angle Series; Variable Speed Style; 37.9" Pitch Length; 1-1/2" Width; 38.6" Outside Length; Kevlar Tensile Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
37.9 Inch | 962.66 Millimeter
Belt Outside Length
38.6 Inch | 980.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh