

GATES
GATES
2436V331
GATES GATES
Description
2436V331 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 33.1" Pitch Length; 1-1/2" Width; 34" Outside Length; Polyester Tensile Material
Part #
98040366
BDI #
1100789
Details
375.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2436V331/p/1100789
Your Price
$ 375.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.513
EAN
0072053253252
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2436V331
Manufacturer Internal Number
9804-0366
Weight / LBS
0.97
Long Description
36 Degree Angle Series; Variable Speed Style; 33.1" Pitch Length; 1-1/2" Width; 34" Outside Length; Polyester Tensile Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
34 Inch | 863.6 Millimeter
Belt Pitch Length
33.1 Inch | 840.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh