TIMKEN
TIMKEN
2436V331
TIMKEN TIMKEN
Description
2436V331 VARIABLE SPEED COG-BELT ; 101738831
36 Degree Angle; Variable Speed; 33.1" Pitch Length; 1-1/2" Belt Width; 34" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2436V331
BDI #
17058715
Details
240.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2436V331/p/17058715
Your Price
$ 240.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.429
EAN
0785201749803
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2436V331
Weight / LBS
1.185
Long Description
36 Degree Angle; Variable Speed; 33.1" Pitch Length; 1-1/2" Belt Width; 34" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
33.1 Inch | 840.74 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
34 Inch | 863.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


