TIMKEN
TIMKEN
2526V314
TIMKEN TIMKEN
Description
2526V314 VARIABLE SPEED COG-BELT ; 101738832
26 Degree Angle; Variable Speed; 31.4" Pitch Length; 1-9/16" Belt Width; 32.4" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2526V314
BDI #
17058738
Details
332.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2526V314/p/17058738
Your Price
$ 332.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.415
EAN
0785201750519
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2526V314
Weight / LBS
1.119
Long Description
26 Degree Angle; Variable Speed; 31.4" Pitch Length; 1-9/16" Belt Width; 32.4" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Pitch Length
31.4 Inch | 797.56 Millimeter
Belt Outside Length
32.4 Inch | 822.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


