CONTINENTAL
CONTINENTAL
2528V370-S
CONTINENTAL CONTINENTAL
Description
2528V370-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 28 DEG ANGLE
28 Degree Angle Series; Variable Speed Style; 37" Pitch Length; 1-9/16" Width; 37.7" Outside Length; Kevlar Tensile Material
Part #
20044349
BDI #
400988
Details
408.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2528V370-S/p/400988
Your Price
$ 408.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.593
EAN
0037256060793
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.21
Long Description
28 Degree Angle Series; Variable Speed Style; 37" Pitch Length; 1-9/16" Width; 37.7" Outside Length; Kevlar Tensile Material
Belt Outside Length
37.7 Inch | 957.58 Millimeter
Belt Pitch Length
37 Inch | 939.8 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


