TIMKEN
TIMKEN
2530V1190
TIMKEN TIMKEN
Description
2530V1190 VARIABLE SPEED COG-BELT ; 101738847
30 Degree Angle; Variable Speed; 119" Pitch Length; 1-9/16" Belt Width; 119.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V1190
BDI #
229723
Details
862.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V1190/p/229723
Your Price
$ 862.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.352
EAN
0785201750533
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V1190
Weight / LBS
6.874
Long Description
30 Degree Angle; Variable Speed; 119" Pitch Length; 1-9/16" Belt Width; 119.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
119 Inch | 3,022.6 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
119.7 Inch | 3,040.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


