TIMKEN
TIMKEN
2530V1290
TIMKEN TIMKEN
Description
2530V1290 VARIABLE SPEED COG-BELT ; 101738848
30 Degree Angle; Variable Speed; 129" Pitch Length; 1-9/16" Belt Width; 130" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V1290
BDI #
229724
Details
978.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V1290/p/229724
Your Price
$ 978.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.548
EAN
0785201750540
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V1290
Weight / LBS
7.467
Long Description
30 Degree Angle; Variable Speed; 129" Pitch Length; 1-9/16" Belt Width; 130" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
129 Inch | 3,276.6 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
130 Inch | 3,302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


