TIMKEN
TIMKEN
2530V309
TIMKEN TIMKEN
Description
2530V309 VARIABLE SPEED COG-BELT ; 101738833
30 Degree Angle; Variable Speed; 30.9" Pitch Length; 1-9/16" Belt Width; 31.6" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2530V309
BDI #
17058739
Details
193.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V309/p/17058739
Your Price
$ 193.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.432
EAN
0785201750571
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V309
Weight / LBS
1.152
Long Description
30 Degree Angle; Variable Speed; 30.9" Pitch Length; 1-9/16" Belt Width; 31.6" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
30.9 Inch | 784.86 Millimeter
Belt Outside Length
31.6 Inch | 802.64 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


