2530V490 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
17058741 Drive Belts Variable Speed 

TIMKEN TIMKEN

2530V490

Description

2530V490 VARIABLE SPEED COG-BELT ; 101738835

30 Degree Angle; Variable Speed; 49" Pitch Length; 1-9/16" Belt Width; 50" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

2530V490

BDI #
17058741

Details

259.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 259.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.98
EAN
0785201750595
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V490
Weight / LBS
2.723
Long Description
30 Degree Angle; Variable Speed; 49" Pitch Length; 1-9/16" Belt Width; 50" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
50 Inch | 1,270 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Pitch Length
49 Inch | 1,244.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh