MEGADYNE GROUP
MEGADYNE GROUP
2530V490
MEGADYNE GROUP MEGADYNE GROUP
Description
2530V490 VARIABLE SPEED BELT ; 1-9/16IN WD 50IN OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 49" Pitch Length; 1-9/16" Width; 50" Outside Length; Polyester Tensile Material
Part #
2530V490
BDI #
534649
Details
165.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V490/p/534649
Your Price
$ 165.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.912
EAN
0746041194659
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V490
Long Description
30 Degree Angle Series; Variable Speed Style; 49" Pitch Length; 1-9/16" Width; 50" Outside Length; Polyester Tensile Material
Belt Outside Length
50 Inch | 1,270 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Pitch Length
49 Inch | 1,244.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


