TIMKEN
TIMKEN
2530V630
TIMKEN TIMKEN
Description
2530V630 VARIABLE SPEED COG-BELT ; 101738841
30 Degree Angle; Variable Speed; 63" Pitch Length; 1-9/16" Belt Width; 64.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V630
BDI #
17058747
Details
336.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V630/p/17058747
Your Price
$ 336.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.255
EAN
0785201750656
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V630
Weight / LBS
3.617
Long Description
30 Degree Angle; Variable Speed; 63" Pitch Length; 1-9/16" Belt Width; 64.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
64.2 Inch | 1,630.68 Millimeter
Belt Pitch Length
63 Inch | 1,600.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


