

GATES
GATES
2530V660
GATES GATES
Description
2530V660 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 66" Pitch Length; 1-9/16" Width; 67" Outside Length; Polyester Tensile Material
Part #
98000438
BDI #
1101426
Details
546.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V660/p/1101426
Your Price
$ 546.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.498
EAN
0072053253849
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V660
Manufacturer Internal Number
9800-0438
Weight / LBS
4.02
Long Description
30 Degree Angle Series; Variable Speed Style; 66" Pitch Length; 1-9/16" Width; 67" Outside Length; Polyester Tensile Material
Belt Pitch Length
66 Inch | 1,676.4 Millimeter
Belt Outside Length
67 Inch | 1,701.8 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh