TIMKEN
TIMKEN
2530V670
TIMKEN TIMKEN
Description
2530V670 VARIABLE SPEED COG-BELT ; 101738843
30 Degree Angle; Variable Speed; 67" Pitch Length; 1-9/16" Belt Width; 68.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V670
BDI #
17058749
Details
356.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V670/p/17058749
Your Price
$ 356.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.333
EAN
0785201750670
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V670
Weight / LBS
3.745
Long Description
30 Degree Angle; Variable Speed; 67" Pitch Length; 1-9/16" Belt Width; 68.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
68.2 Inch | 1,732.28 Millimeter
Belt Pitch Length
67 Inch | 1,701.8 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


