TIMKEN
TIMKEN
2530V740
TIMKEN TIMKEN
Description
2530V740 VARIABLE SPEED COG-BELT ; 101738395
30 Degree Angle; Variable Speed; 74" Pitch Length; 1-9/16" Belt Width; 75" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V740
BDI #
17058753
Details
412.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V740/p/17058753
Your Price
$ 412.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.47
EAN
0785201750717
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V740
Weight / LBS
4.245
Long Description
30 Degree Angle; Variable Speed; 74" Pitch Length; 1-9/16" Belt Width; 75" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
75 Inch | 1,905 Millimeter
Belt Pitch Length
74 Inch | 1,879.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


