Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2530V890 https://www.bdiexpress.com/medias/INDWOOBELTXX-VARDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjR8aW1hZ2UvanBlZ3xhR1ZsTDJnNVlTOHhNRGN4TVRBeE9UWTRNemczTUM5SlRrUlhUMDlDUlV4VVdGaGZWa0ZTUkZKV1h6TXdNSGd6TURBdWFuQm58NjQ0NjhiYmUyZTAyNzMwZDhlMzBkZjlhZTM1MzFjZTI4ODY5YTAwYTZiNDJhNzZmMDI4ZThkMDM3YTExY2UxYw
985344 Drive Belts Variable Speed 

TB WOODS TB WOODS

2530V890

Description

2530V890 VARIABLE SPEED BELT

30 Degree Angle Series; Variable Speed Style; 89" Pitch Length; 1-9/16" Width; 90" Outside Length; Kevlar Tensile Material

Part #

2530V890

BDI #
985344

Details

991.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 991.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.64
EAN
0698672792394
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2530V890
Weight / LBS
3.6
Long Description
30 Degree Angle Series; Variable Speed Style; 89" Pitch Length; 1-9/16" Width; 90" Outside Length; Kevlar Tensile Material
Belt Outside Length
90 Inch | 2,286 Millimeter
Belt Pitch Length
89 Inch | 2,260.6 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh