CONTINENTAL
CONTINENTAL
2530V934-S
CONTINENTAL CONTINENTAL
Description
2530V934-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 30 DEG ANGLE
30 Degree Angle Series; Variable Speed Style; 93.4" Pitch Length; 1-9/16" Width; 94.4" Outside Length; Kevlar Tensile Material
Part #
20044369
BDI #
401008
Details
673.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V934-S/p/401008
Your Price
$ 673.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.469
EAN
0037256061011
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.62
Long Description
30 Degree Angle Series; Variable Speed Style; 93.4" Pitch Length; 1-9/16" Width; 94.4" Outside Length; Kevlar Tensile Material
Belt Pitch Length
93.4 Inch | 2,372.36 Millimeter
Belt Outside Length
94.4 Inch | 2,397.76 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


