TIMKEN
TIMKEN
2626V388
TIMKEN TIMKEN
Description
2626V388 VARIABLE SPEED COG-BELT ; 101738403
26 Degree Angle; Variable Speed; 38.8" Pitch Length; 1-5/8" Belt Width; 39.7" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2626V388
BDI #
17058760
Details
322.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2626V388/p/17058760
Your Price
$ 322.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.584
EAN
0785201751240
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2626V388
Weight / LBS
1.63
Long Description
26 Degree Angle; Variable Speed; 38.8" Pitch Length; 1-5/8" Belt Width; 39.7" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
39.7 Inch | 1,008.38 Millimeter
Belt Pitch Length
38.8 Inch | 985.52 Millimeter
Belt Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


