TIMKEN
TIMKEN
2630V345
TIMKEN TIMKEN
Description
2630V345 VARIABLE SPEED COG-BELT ; 101738404
30 Degree Angle; Variable Speed; 34-1/2" Pitch Length; 1-5/8" Belt Width; 35.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2630V345
BDI #
17058761
Details
243.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2630V345/p/17058761
Your Price
$ 243.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.473
EAN
0785201751257
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2630V345
Weight / LBS
1
Long Description
30 Degree Angle; Variable Speed; 34-1/2" Pitch Length; 1-5/8" Belt Width; 35.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
34.5 Inch | 876.3 Millimeter
Belt Width
1.625 Inch | 41.275 Millimeter
Belt Outside Length
35.3 Inch | 896.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


