

GATES
GATES
2636V332
GATES GATES
Description
2636V332 VARIABLE SPEED BELT ; 23/PAK
36 Degree Angle Series; Variable Speed Style; 33.2" Pitch Length; 1-5/8" Width; 34" Outside Length; Polyester Tensile Material
Part #
98000360
BDI #
1101579
Details
373.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2636V332/p/1101579
Your Price
$ 373.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0072053254624
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2636V332
Manufacturer Internal Number
9800-0360
Weight / LBS
1.42
Long Description
36 Degree Angle Series; Variable Speed Style; 33.2" Pitch Length; 1-5/8" Width; 34" Outside Length; Polyester Tensile Material
Belt Outside Length
34 Inch | 863.6 Millimeter
Belt Width
1.625 Inch | 41.275 Millimeter
Belt Pitch Length
33.2 Inch | 843.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh