GATES
GATES
26G5407
GATES GATES
Description
26G5407 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 30 Degree Angle; 54.071" Belt Pitch Length; 1-1/4" Belt Width; 55-1/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271064
BDI #
20914282
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/26G5407/p/20914282
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.553
EAN
0770075590033
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.22
Long Description
Belt, Variable Speed; 30 Degree Angle; 54.071" Belt Pitch Length; 1-1/4" Belt Width; 55-1/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
54.071 Inch | 1373.403 Millimeter
Belt Outside Length
55.25 Inch | 1403.35 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


