OPTIBELT
OPTIBELT
26X8X672
OPTIBELT OPTIBELT
Description
26X8X672 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 672MM Pitch Length; 26MM Belt Width; 722.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
26X8X672
BDI #
1406756
Details
124.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/26X8X672/p/1406756
Your Price
$ 124.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.159
EAN
4014486172997
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
26X8X672
Manufacturer Internal Number
26X8X672
Long Description
27 Degree Angle; Variable Speed; 672MM Pitch Length; 26MM Belt Width; 722.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.024 Inch | 26 Millimeter
Belt Outside Length
28.436 Inch | 722.266 Millimeter
Belt Pitch Length
26.457 Inch | 672 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh