OPTIBELT
OPTIBELT
26X8X800
OPTIBELT OPTIBELT
Description
26X8X800 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 800MM Pitch Length; 26MM Belt Width; 850.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
26X8X800
BDI #
1406760
Details
141.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/26X8X800/p/1406760
Your Price
$ 141.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.186
EAN
4014486173031
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
26X8X800
Manufacturer Internal Number
26X8X800
Long Description
27 Degree Angle; Variable Speed; 800MM Pitch Length; 26MM Belt Width; 850.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.024 Inch | 26 Millimeter
Belt Outside Length
33.475 Inch | 850.266 Millimeter
Belt Pitch Length
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


