DODGE
DODGE
2822V778
DODGE DODGE
Description
2822V778 VARIABLE SPEED BELT
Variable Speed Belt; 22 Degree Angle; 77.8" Pitch Length; 1.75" Belt Width; 79.5" Outside Length; Polyester Tensile Material
Part #
109696
BDI #
254297
Details
249.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2822V778/p/254297
Your Price
$ 249.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.54
EAN
0782475079667
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 22 Degree Angle; 77.8" Pitch Length; 1.75" Belt Width; 79.5" Outside Length; Polyester Tensile Material
Belt Outside Length
79.5 Inch | 2019.3 Millimeter
Belt Pitch Length
77.8 Inch | 1976.12 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


