MEGADYNE GROUP
MEGADYNE GROUP
2822V778
MEGADYNE GROUP MEGADYNE GROUP
Description
2822V778 VARIABLE SPEED BELT ; 1-3/4IN WD 79.5IN OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 77.8" Pitch Length; 1-3/4" Width; 79-1/2" Outside Length; Polyester Tensile Material
Part #
2822V778
BDI #
535583
Details
307.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2822V778/p/535583
Your Price
$ 307.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.375
EAN
0746041194918
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2822V778
Long Description
22 Degree Angle Series; Variable Speed Style; 77.8" Pitch Length; 1-3/4" Width; 79-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
77.8 Inch | 1,976.12 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Outside Length
79.5 Inch | 2,019.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


