

GATES
GATES
2836V343
GATES GATES
Description
2836V343 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 34.3" Pitch Length; 1-3/4" Width; 35.1" Outside Length; Polyester Tensile Material
Part #
98000120
BDI #
1101820
Details
407.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2836V343/p/1101820
Your Price
$ 407.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.58
EAN
0072053255607
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2836V343
Manufacturer Internal Number
9800-0120
Weight / LBS
1.69
Long Description
36 Degree Angle Series; Variable Speed Style; 34.3" Pitch Length; 1-3/4" Width; 35.1" Outside Length; Polyester Tensile Material
Belt Outside Length
35.1 Inch | 891.54 Millimeter
Belt Pitch Length
34.3 Inch | 871.22 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh