TIMKEN
TIMKEN
2836V343
TIMKEN TIMKEN
Description
2836V343 VARIABLE SPEED COG-BELT ; 101738417
36 Degree Angle; Variable Speed; 34.3" Pitch Length; 1-3/4" Belt Width; 35.1" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2836V343
BDI #
17058800
Details
312.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2836V343/p/17058800
Your Price
$ 312.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.542
EAN
0785201752476
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2836V343
Weight / LBS
1.693
Long Description
36 Degree Angle; Variable Speed; 34.3" Pitch Length; 1-3/4" Belt Width; 35.1" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Outside Length
35.1 Inch | 891.54 Millimeter
Belt Pitch Length
34.3 Inch | 871.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh