TB WOODS
TB WOODS
2836V350
TB WOODS TB WOODS
Description
2836V350 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 35" Pitch Length; 1-3/4" Width; 35.8" Outside Length; Kevlar Tensile Material
Part #
2836V350
BDI #
991551
Details
593.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2836V350/p/991551
Your Price
$ 593.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.63
EAN
0698672792714
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2836V350
Weight / LBS
1.4
Long Description
36 Degree Angle Series; Variable Speed Style; 35" Pitch Length; 1-3/4" Width; 35.8" Outside Length; Kevlar Tensile Material
Belt Pitch Length
35 Inch | 889 Millimeter
Belt Outside Length
35.8 Inch | 909.32 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


