TIMKEN
TIMKEN
2836V380
TIMKEN TIMKEN
Description
2836V380 VARIABLE SPEED COG-BELT ; 101738419
36 Degree Angle; Variable Speed; 38" Pitch Length; 1-3/4" Belt Width; 38.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2836V380
BDI #
17058802
Details
325.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2836V380/p/17058802
Your Price
$ 325.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.611
EAN
0785201752490
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2836V380
Weight / LBS
1.881
Long Description
36 Degree Angle; Variable Speed; 38" Pitch Length; 1-3/4" Belt Width; 38.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Pitch Length
38 Inch | 965.2 Millimeter
Belt Outside Length
38.8 Inch | 985.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


